missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8000 Series Silica Particle Size Standards

Provide greater durability and chemical stability when using solvents with these monodisperse silica microspheres used in instrument calibration and as spacers.

Brand:  Thermo Scientific™ 8050

Code : LE

Additional Details : Weight : 0.21600kg

 View more versions of this product

Product Code. 11874143

  • 410.00 € / 15mL
Estimated Shipment: 10-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Provide greater durability and chemical stability when using solvents with Thermo Scientific™ 8000 Series Silica Particle Size Standards, monodisperse silica microspheres used in instrument calibration and as spacers. Standards are calibrated and certified with NIST™ traceable mean diameters and are suitable for a wide variety of particle measurement applications.

Features:

  • Standards are designed for applications requiring monodisperse inorganic spheres.
  • Opaque spheres provide more contrast than polymer particles in optical and electron beams; like glass, silica has a much higher density that polystyrene.
Specifications

Specifications

Silica Particle Size Standard
0.49μm ± 0.02μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers