missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva 850-DS PVDF 8-Channel Filter Plates
Used for filtering purposes.
680.00 €
Specifications
Material | PVDF |
---|---|
For Use With (Application) | Filtering |
Quantity | 50/Pk. |
Type | 850-DS PVDF 8-Channel Filter Plates |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15651067
|
Cytiva
7707-3700 |
0.2 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15661067
|
Cytiva
7707-3800 |
0.45 μm |
680.00 €
Pack of 50 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Used for filtering purposes
Specifications
PVDF | |
Filtering | |
50/Pk. | |
850-DS PVDF 8-Channel Filter Plates |