missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Autosampler Inserts

Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.

Brand:  Thermo Scientific™ 02-NV

Code : 17

Additional Details : Weight : 0.55000kg

 View more versions of this product

Product Code. 10227672

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.

  • Pulled point inserts are an economical choice for non-critical applications
Specifications

Specifications

200µL Insert
Clear
Glass
<12 μL
200 μL
1000
Autosampler Vial Insert
200 μL
5 mm
5 mm
250 μL
Flat Bottom
31 mm
Certificate of Analysis (COA), Certificate of Conformance (COC)
No
8 mm HPLC, GC Autosampler Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.