Learn More
Thermo Scientific™ 8mm Autosampler Inserts
Clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes from 125μL to 200μL.
Brand: Thermo Scientific™ C4012-530P
Code : 17
Additional Details : Weight : 0.02000kg
Description
These clear glass or polypropylene inserts for 8mm HPLC and GC autosampler vials are available in a variety of configurations with usable volumes ranging from 125-200μL.
- Pulled point inserts are an economical choice for non-critical applications
Specifications
125µL Polyspring Insert | |
Clear | |
Polypropylene | |
Precision Point | |
Polyspring | |
29 mm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
125 μL |
5 mm | |
5 mm | |
175 μL | |
<2 μL | |
175 μL | |
100 | |
Autosampler Vial Insert | |
8 mm HPLC, GC Autosampler Vial |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.