Learn More
Thermo Scientific™ 8mm Clear Glass Crimp Top Vial
Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays.
30.65 € - 411.00 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11921533
|
Thermo Scientific™
C4008-632R |
8mm Crimp Top Vial, Clear, 6 x 32mm, Round Bottom |
45.41 €
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
10097124
|
Thermo Scientific™
C4008-741 |
Clear Glass Vial, 7 x 40mm, Flat Bottom |
30.65 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11563750
|
Thermo Scientific™
07-CPV |
0.7mL Crimp Top Tapered Vial |
276.86 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
11583750
|
Thermo Scientific™
08-CV |
800µL Crimp Top Vial |
131.69 €
Pack of 500 |
In Stock
Log in to see stock. |
|||||
12423588
|
Thermo Scientific™
C4008-1 |
Clear Glass Vial, 8 x 30mm, Flat Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11573750
|
Thermo Scientific™
08-CPV |
0.8mL Crimp Top Vial |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10169154
|
Thermo Scientific™
C4008-739 |
Clear Glass Vial, 7 x 40mm, Conical Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10712846
|
Thermo Scientific™
C4008-632C |
Clear Glass Vial, 6 x 32mm, Conical Bottom |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11513760
|
Thermo Scientific™
1.2-CWV |
1.2mL Crimp Top Vial |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10268960
|
Thermo Scientific™
1-CWV |
1mL Crimp Top Tapered Vial for Waters Autosamplers |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11568200
|
Thermo Scientific™
SV-S1 |
PTFE Vial Support Sleeve for 6x32mm vials, fits most autosamplers |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11508210
|
Thermo Scientific™
SV-S11A |
PTFE Vial Support Sleeve for 6x32mm vials, fits robotic autosamplers |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11538210
|
Thermo Scientific™
SV-S11G |
Glass Vial Support Sleeve for 6x32mm vials, fits robotic autosamplers |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10092963
|
Thermo Scientific™
60180-500 |
1mL Crimp Top Tapered Vial |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Select from our portfolio of high-quality glass 8mm crimp/snap top vials that are ideal low-volume sample vials for 6mm, 7mm and 8mm autosampler trays. Choose from flat or conical base to maximize recovery needed for small-sample injections. Re-usable sleeves support the crimped, sealed vials in the correct position in autosampler carousels or in racks and allow movement of the vials as a unit to injection positions in both GC and HPLC autosamplers. Made of superior quality borosilicate clear (Type 1, Class A), these vials meet all requirements of US, EU and JPN Pharmacopia. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.
Choose the right vial for your needs- 8mm crimp top seal minimizes exposure between sample solvent and septum
- Neutral Borosilicate-GOLD Grade glass is a low expansion, high purity glass with an extremely low concentration of active sites to protect your analytes from unwanted interactions
- Precision-machined (glass or PTFE) sleeves allow the vials to be used in the vast majority of commercial autosamplers
GC and HPLC autosampler compatibility*
Thermo Scientific™
Agilent™
Beckman™
Carlo Erba™
CTC™
Fisons™
PerkinElmer™
Shimadzu™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.