missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Glass Crimp Neck Vial
Can be closed with 8mm Aluminum Caps, 9mm PE-Caps or with 8mm Push-On Caps.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 34.01000kg
Description
- Available in different volumes
- Flat, round or conical bottom
- Clear or amber glass
- For almost all autosamplers
Specifications
Amber | |
Glass | |
GC, HPLC | |
CleanPack, Polypropylene Box | |
1.05 mL | |
30 mm | |
ND8 |
7 mm | |
1.3 mL | |
Crimp | |
<3 μL | |
Conical Bottom | |
100 | |
No |