Learn More
Thermo Scientific™ 8mm Non-Assembled Amber Screw Thread Autosampler Vial Kits
8mm Amber Vial Convenience Kits save time and reduce the risk of contamination. Each kit includes 100 vials and 100 screw thread caps with pre-assembled septa.
52.50 €
Specifications
Diameter (Metric) Inner | 12 mm |
---|---|
Color | Amber |
Material | Glass, PTFE, Silicone |
Pre-slit | No |
Volume (Metric) | 2 mL |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12470108
|
Thermo Scientific™
C4013-17 |
2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 8mm Amber Vial Convenience kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Two-compartment, see-through benchtop storage tray
- Caps with septa are not attached to vials (packaged in plastic bags)
Includes:
100 vials and 100 caps with pre-assembled septa
Specifications
12 mm | |
Glass, PTFE, Silicone | |
2 mL | |
2 mL | |
Screw Cap, Open Top, 5.5 mm hole | |
Unassembled Screw Vial Convenience Kit |
Amber | |
No | |
100 | |
Polypropylene | |
32 mm | |
No |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.