missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 8mm Non-Assembled Clear Screw Thread Autosampler Vial Kits

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 screw thread caps pre-assembled septa.

Brand:  Thermo Scientific™ SHL

Code : 16

Additional Details : Weight : 0.33000kg

 View more versions of this product

Product Code. 11598220

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Save time during sample preparation and reduce the risk of contamination. Each Thermo Scientific™ 8mm Clear Vial Convenience kits (Unassembled) includes 100 clear glass vials and 100 screw thread caps and pre-inserted septa. The reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)
Specifications

Specifications

White
12 mm
Glass, PTFE, Silicone
2 mL
Vial: 2-SV, Closure: 8-SCJ(W) + 8-ST101
2 mL
Screw Cap, Open Top, 5 mm hole, Flanged
Unassembled Screw Vial Instrument Select Kit
Yes
8-425 mm
Shimadzu, 2mL Screw Top Vial with a Soft Blue Silicone/PTFE Seal and a Wider Screw Cap
Clear
No
Soft Blue Silicone/PTFE
100
Polypropylene
32 mm
8-425
Shimadzu Instruments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.