missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm Vial Kit, 8-425 thread, Clear Glass, 1.5mL, PP Screw Cap, Closed top
Includes 100 vials and 100 caps with pre-assembled septa, Reusable two compartment trays protect vials and closure while keeping matching supplies together
Brand: Fisherbrand™
Additional Details : Weight : 0.28800kg
Description
- ND8
- 8-425
- Glass
- Clear
- 1.5mL
- Screw Cap
- Closed top
- Polypropylene
- Reusable two compartment trays protect vials and closures while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
8-425 |
Silicone/PTFE | |
11.6 mm | |
1.9 mL | |
Polypropylene | |
32 mm | |
No |