missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 9169 Super F OTG Welding Safety Spectacles
17.24 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Description:
Welding Protection Level: 3
Welding Protection Level: 5
Description
- Overspecs for users who also wear prescription lenses with an arm-hinge concept
- Certified in line with EN 166 (personal eye protection) and EN 169 (welding protection)
- Side arms graduate to soft, flexible material for enhanced comfort and grip
- Spectacles are available in a variety of welding protection levels
- Sunglare filter allows for perfect color recognition
- Unrestricted peripheral vision
Infradur Plus Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Minimizes burns due to welding sparks
Specifications
Lens Type | Infradur Plus |
Description | Welding Protection Level: 5 |
Certifications/Compliance (Europe) | EN 166:2001, EN 169:2001 |
Lens Tint | Black |
Frame Color | Black, Green |
Lens Material | Polycarbonate |
UV Protection | UV 400 |
Labeling | W 166 FT CE – 5 W 1 FTKN DIN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'