missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-Well Twin.tec™ PCR Plates, Unskirted, Divisible
Unskirted, Divisible 96-Well Twin.tec™ PCR Plates are ideal for extreme applications such as multiple heat sealing.
178.00 €
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | RNase, DNase-free |
Format | Standard |
Array | 8 x 12 |
Autoclavable | Autoclavable |
Product Code | Brand | Volume (Metric) Well | Profile | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) Well | Profile | Color | Price | Quantity & Availability | |||
10309357
|
Eppendorf™
0030133358 |
150 μL | Low Profile | Clear |
178.00 €
Pack of 20 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||
10679969
|
Eppendorf™
0030133382 |
150 μL | Low Profile | Blue |
178.00 €
Pack of 20 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||
10297987
|
Eppendorf™
0030133374 |
250 μL | Regular | Clear |
178.00 €
Pack of 20 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||
10258037
|
Eppendorf™
0030133404 |
250 μL | Regular | Blue |
178.00 €
Pack of 20 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||
Description
- Can be divided in 4 segments of 24 wells each
- Fits most common thermal cyclers
- OptiTrack™ matrix for faster sample identification and fewer pipetting errors
- Available with regular (250 μL) or low profile (150 μL) wells
- Can be divided into 4 segments of 24 wells each to prevent waste and save money
- Ideal for quantitative real-time PCR as well
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
No Barcode | |
Standard | |
Autoclavable | |
Polycarbonate | |
Ideal for extreme applications such as multiple heat sealing | |
Colorless |
RNase, DNase-free | |
8 x 12 | |
PCR Plate 96 | |
96 | |
PCR Clean |