missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 9mm MS Certified Clear Screw Thread Kits

Use certified clean, low particle, low background vials for your high sensitivity LC/MS and GC/MS applications. They are fully lot-tested for 15 critical parameters.

Brand:  Thermo Scientific™

Code : NEW

Additional Details : Weight : 0.35000kg

 View more versions of this product

Product Code. 15318046

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ National 9mm Clear Glass Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
Specifications

Specifications

Black
12 mm
Glass, PTFE, Silicone
Bonded Red PTFE/White Silicone
100
475 μL
Screw Cap, Open Top, 6 mm hole
Certified Screw Vial Convenience Kit
Yes
National Certified Convenience Kit, 9mm Screw Vial, 350μL Fused Insert
Clear
No
Vial: C4000-LV1W, Closure: C5000-64B
LC-GC CERT
Polypropylene
32 mm
9 mm
9 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.