Learn More
Thermo Scientific™ Thermo-Fast PCR Plate, 24-well
Increase stability and ease of handling with Thermo Scientific™ ABgene™ 24-Well PCR Plates.
Brand: Thermo Scientific™ AB0624
67.62 EUR valid until 2024-03-30
Use promo code "21648" to get your promotional price.
Code : 03
Additional Details : Weight : 0.27260kg
Description
Thermo Scientific™ ABgene 24-Well PCR Plates are easier to use than multiple 8- or 12-well strips, as the plate format allows wells to be sealed with adhesive film or strip caps and also increases stability and ease of handling.
- Conveniently pre-cut into 24-well segments
- Semi-skirt adds rigidity and allows for labeling or bar coding
- Thin wall polypropylene
Specifications
No Barcode | |
50 Plate | |
PCR Microplate | |
Semi | |
0.3 mL | |
0.2 mL |
Certified RNase/DNase-free | |
Clear | |
Thermal Cycler | |
Polypropylene | |
24 | |
Standard |