Learn More
Thermo Scientific™ Accessories for RT2 Hotplate, RT2 Basic and Advanced Hotplate Stirrers
Use these accessories to optimize the performance of your Thermo Scientific™ RT2 Hotplate, RT2 Basic and Advanced Hotplate Stirrers.
8.10 € - 204.00 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15288894
|
Thermo Scientific™
88880141 |
Heating Bath |
38.60 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15218904
|
Thermo Scientific™
88880143 |
Support Rod (Ø12mm, 400mm, M10) |
36.90 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15298894
|
Thermo Scientific™
88880142 |
Transparent Shield (PC) |
28.00 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15248904
|
Thermo Scientific™
88880147 |
Temperature Probe (PT 100, SN-8-4 connector sensor), Available for RT2 Advanced Hotplate Stirrer only |
102.00 €
Each |
Estimated Shipment: 20-11-2024
Log in to see stock. |
|||||
15258904
|
Thermo Scientific™
88880148 |
C-5, Clamp Holder (PP body, 12 mm), Available for RT2 Advanced Hotplate Stirrer only |
8.10 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
15878784
|
Thermo Scientific™
88880149 |
3 Prong Clamp (60mm grip), Avaialble for RT2 Advanced Hotplate Stirrer only |
14.90 €
Each |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
15278904
|
Thermo Scientific™
88880150 |
Temperature Probe (PT100, A Class, 400°C), Avaialble for RT2 Advanced Hotplate Stirrer only |
204.00 €
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Description
Use these accessories to optimize the performance of your Thermo Scientific™ RT2 Hotplate, RT2 Basic and Advanced Hotplate Stirrers.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.