missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acetonitrile, HPLC Grade (Far UV), 99.8+%, Thermo Scientific Chemicals
63.73 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
1 L
Description
It is used as a mobile phase in High Performance Liquid Chromatography and Liquid Chromatography coupled with Mass Spectrometry.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 48°C to°C to 45°C |
Color | Colorless |
Density | 0.786 |
Boiling Point | 80°C to 82°C |
Quantity | 1 L |
Flash Point | 5°C (41°F) |
Ignition Point | 525°C (977°F) |
Odor | Pungent |
Physical Form | Liquid |
Refractive Index | 1.344 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'