missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 43-217 Grain Goatskin Leather TIG Welding Gloves
Click to view available options
Size:
9
10
11
Description
- Premium full grain goatskin leather and welted seams with para-aramid thread ensure durability in use
- 3-dimensional thumb design greatly increases fine dexterity for precise welding control
- Long split cowhide cuff extends protection to the forearms
- Provides protection from heat, flames, sparks and weld spatter
- Suitable for TIG welding as well as grinding, brazing, metal fabrication, and maintenance
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
Cuff Material | Split Cowhide Leather |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A1 |
Material | Grain Goatskin Leather |
Size | 10 |
For Use With (Application) | Automotive, Machinery and Equipment |
Glove Cuff Color | Yellow |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'