Learn More
Fisherbrand™ Adapt-a-Rack™ Combo
Accommodates tube 12 to 30mm dia. (5 to 50mL) Fisherbrand™ Adapt-a-Rack™ Combos hold tubes in a firm, upright position.
Brand: Fisherbrand™
11.90 EUR valid until 2024-04-30
Use promo code "21749" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.20700kg
Description
- Made from Polyoxymethylene (POM)
- Racks can be linked together for additional holding capacity (Linked racks should be supported underneath when carrying)
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or a combination of colors for easy coding identification
- Autoclavable
Specifications
Tube Rack | |
Blue/Yellow | |
POM | |
2 Pack |
Autoclavable | |
Tubes (5 to 50 mL) | |
4 | |
12 to 30 mm |