missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Add on workbench with base shelf, 25mm MDF top, 2000mm x 700mm
Brand: Manutan A349301
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Add workbenches in 2m widths and accessories as required. Heavy duty modular design, the framework is constructed from fabricated steel section with welded leg supports. Bolt-in multi-position cross rails which can be assembled in a variety of combinations to suit individual applications. Base shelves optional, made from 25mm plain cut MDF. Base shelf load capacity 250kg, upper shelf load capacity 75kg. Supplied flat-packed, larger units have sectional worktops for ease of handling and are reversible to eliminate worn areas.- Load capacity: 1000kg
- Dimensions (W x D): 2000mm x 700mm