missing translation for 'onlineSavingsMsg'
Learn More

Protective Disposable Facemask, Certified High Quality

High quality CE marked Class I medical device facemasks, certified under EU Directive MDD 93/42/EEC and EN14683:2019 compliant. These latex-free polypropylene 3-ply pleated masks with earloops provide excellent fit with adjustable nose seal for extra security. Fully certified, quality guaranteed.

Brand:  N/A 12888004

Additional Details : Weight : 0.20000kg

Product Code. 16594994

  • 22.43 € / Pack of 50


In stock, ready to ship: 207707
Add to basket

Description

Description

  • Disposable, single-use protection
  • A CE marked; Class I medical device, certified under EU Directive MDD 93/42/EEC meeting the EN14683:2019 standard for medical facemasks
  • Ear loops and a soft, flexible, internally wired upper seam for a comfortable snug fit around the nose
  • Nonwoven polypropylene outer layer
  • Thermally bonded nonwoven polypropylene inner layer
  • Latex-free reducing the risks of skin irritation for the wearer
  • Blue exterior
  • Universal size and easy fitting
Specifications

Specifications

CE marked; Class I medical device, certified under EU Directive MDD 93/42/EEC; Meets EN14683:2019 standard for Medical Face Masks
Nonwoven Polypropylene (outer and inner)/Meltblown Polypropylene (filter)
Earloops
17.5 cm
Universal
9.5 cm
Blue
Yes
Yes
PP (Polypropylene)
3-ply
Videos
Documents