missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Aerosol-Barrier Tips
Prevent cross-contamination by using superior aerosol-barrier tips.
92.90 € - 256.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Autoclavable | Autoclavable |
For Use With (Equipment) | Universal Fit Pipettor |
Product Code | Brand | Volume (Metric) | Length (English) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (English) | Format | Price | Quantity & Availability | |||
12942581
|
Fisherbrand™
|
200 μL (Extended) | 3.5 in. | Rack |
256.00 €
Pack of 1632 |
In Stock
Log in to see stock. |
|||
11927754
|
Fisherbrand™
|
1 to 5 mL | 4.625 in. | Bulk |
92.90 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
Fisherbrand™ Aerosol-Barrier tips can be used universally and protects the intergrity of your samples.
- Unique small micron filter prevents aerosol contamination with no obstruction to airflow
- Use aerosol barrier tips to ensure result integrity
- RNase, DNase, DNA, and pyrogen free
- Natural color
Packaging Code -- BP: Bulk Pack; RI: Rack Inserts; HR: Hinged Rack; HRS: Hinged Rack, Sterile; HR/T: Hinged Rack, Trace Metal-free; LR: Lift-off Rack; LRS: Lift-off Rack, Sterile; SR: Stack Rack; IWS: Individually Wrapped, Sterile.
Specifications
Filtered | |
Natural | |
Universal Fit Pipettor |
Sterile | |
Autoclavable |