missing translation for 'onlineSavingsMsg'
Learn More

Terumo™ Agani™ Single-use Sterile Hypodermic Needles

Make procedures as painless as possible with extremely sharp and reliable stainless steel needles. Terumo™ Agani™ Single-use Sterile Hypodermic Needles feature a unique, latex-free double bevel design for maximum comfort.

Brand:  Terumo™ 8AN2238R1

Additional Details : Weight : 0.12600kg

 View more versions of this product

Product Code. 15321547

  • 7.79 € / Pack of 100
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Constructed from polypropylene, stainless steel, epoxy resin and dimethyl silicone oil
  • All needles are supplied sterile wrapped in individual, tamper proof peel pouches
  • Simple color coded system allows easy identification of required sizes
  • Use with a wide range of Sterile Syringes
  • Needles are sterilized with ethylene oxide to a Sterility Assurance Level of at least 10-6 Class IIa, sterile product following MDD 93/42/EEC
  • CE marked and latex free
  • Supplied in boxes of 100 needles
Specifications

Specifications

Stainless Steel
22 G
38 mm
38 mm
Sterile
Black
0.7 mm
Sterile Hypodermic Needle for Single-Use
11° Triple Bevel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers