missing translation for 'onlineSavingsMsg'
Learn More

Cytiva AKTA Start Chromatography System

AKTA start is an easy-to-use chromatography system that automates manual purification procedures using for example HiTrap columns.

Brand:  Cytiva 29022094


Code : NEW

Additional Details : Weight : 9.00000kg

Product Code. 15269764

  • 8600.00 € / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

AKTA start is a preparative chromatography system for laboratory scale protein purification. AKTA start is designed as a stand-alone system, with intuitive design, simple flow path, and user-friendly interface. With AKTA start it is easy to purify a wide variety of proteins using built-in quick start methods or predefined templates, or by creating your own methods. AKTA start can be combined with the Frac30 fraction collector, the user-friendly UNICORN™ start 1.0 control software, and application-focused prepacked columns for an automated solution.

AKTA start offers the following features:

  • Compact solution for quick and reliable one-step protein purification
  • Sample injection and fraction collection options
  • Quick start methods and templates for common purification techniques
  • Intuitive touchscreen display and real-time monitoring
Specifications

Specifications

Standalone system with accessory box and user documentation, Fraction collector and UNICORN start software are optional modules
Using Example HiTrap Columns
AKTA Start Chromatography System
340 mm
0.5 to 5 mL/min.
0.5 Mpa
360 mm
100/120/220/240 VAC
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers