missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 3000 Ultrasonically Welded Model 111
25.74 EUR valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size: 5X-Large
Description
- Coverall with 2-piece hood, double zip closure, double cuffs, elasticated hood, waist, double cuffs and ankles.
- Transferring liquids and solids between vessels and tanks and process equipment
- Unexpected leakages spills or other releases
- Opening and draining pumps valves or lines
- Loading and unloading trucks and vehicles
- Filling, blending and charging of raw materials
- Product inspection
- Mixing or loading chemicals
- Cleaning of plant and machines
Specifications
Product Type | Chemical Protective Clothing |
Size | 5X-Large |
Gender | Unisex |
Material | Multi-layer Barrier Laminate Fabric |
Color | Yellow |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Double |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'