missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ AquaDri™ Chemical Immersion Gloves
Click to view available options
Size:
7
8
9
10
Description
- Inner soft foam coating for moisture absorption
- Nitrile film provides advanced chemical protection
- Reversed-lozenge finish provides improved dry and wet grip
- Nitrile compound for snag, puncture and abration protection
- Foldable gutter cuff to prevent dripping on forearm
Specifications
Color | Green |
Material | Nitrile |
Product Type | Immersion Gloves |
Size | 10 |
Thickness (Metric) | 0.3 mm |
Glove Cuff Style | Gauntlet |
Liner Material | Aquadri™ 2 |
Quantity | 72 Pairs |
Resistant To | Chemical resistance |
Series | 58-335 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'