missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 87-118 Extra Heavyweight Latex Gloves with Flocked Lining
41.23 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Description
- High resistance to water based chemicals
- Beaded cuff for easy donning/doffing
- Extended cuff length for abrasion/tear resistance
- Diamond grip pattern
- Suitable for many industrial applications
- 100% cotton flock lining
- AQL 0.65
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Color | Black |
Latex Free | No |
Material | Latex |
Size | 7.5 |
Thickness (English) | 31 mil |
Thickness (Metric) | 0.8 mm |
EN388 Standard | 3121A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'