missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alugram Aluminum Sheet Nano-SIL CN/UV
Brand: Macherey-Nagel™ 818184
Code : 50
Additional Details : Weight : 0.01000kg
Specifications
2 to 10 μm | |
50 Pk. | |
UV254 | |
0.75 mL/g | |
0.15 mm |
60 Å | |
Aluminum Sheet | |
Steroid Hormones, Phenols, Preservatives | |
∼500 m2/g | |
4 x 8 cm |