missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Alugram Aluminum Sheet Nano-SIL G
155.00 €
Specifications
Particle Size | 2 to 10 μm |
---|---|
Pore Size | 60 Å |
Type | Aluminum Sheet |
Pore Volume | 0.75 mL/g |
Specific Surface | ∼500 m2/g |
Specifications
2 to 10 μm | |
Aluminum Sheet | |
∼500 m2/g |
60 Å | |
0.75 mL/g | |
0.20 mm |