missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Aluminum Four Place BioStir™ Magnetic Stirrer
Wide stirring speed range allows for better culture optimisation
Brand: Wheaton™ W900703-D
Code : 50
Additional Details : Weight : 2.05930kg
Description
- Wide stirring speed range allows for better culture optimisation. The Bio-Stir™ line has a range of 150rpm to 1, 200rpm
- Digital display of actual stirring speed allows reproducible cultures without the need to 'calibrate' the stirrer
- ±1rpm accuracy allows reproducible cultures and reflects product quality
- Remote control option reduces culture contamination - no need to open incubator to set or check stirring parameters
- Choice of modes: constant speed, interval start or two speed stirring These biological stirrers are used in cell culture or fermentation applications.
Specifications
150 to 1200 rpm | |
Aluminum | |
15 w | |
394 mm | |
50/60 Hz | |
UK | |
Magnetic Stirrer |
4 | |
230 V | |
102 mm | |
100 to 240V, 50/60 Hz, 15w | |
Programmable, remote control | |
15°C to 40°C | |
4.5 kg |