missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Amber Safety Shoes
Supremely comfortable, sculpted ladies safety shoe. Features SmartTecAir™ technology to remove moisture and perspiration instantly.
129.32 €
Specifications
Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Amber |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15919101
|
Emma Safety Footwear
MM94251635 |
35 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15929101
|
Emma Safety Footwear
MM94251636 |
36 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15939101
|
Emma Safety Footwear
MM94251637 |
37 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15949101
|
Emma Safety Footwear
MM94251638 |
38 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15959101
|
Emma Safety Footwear
MM94251639 |
39 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15969101
|
Emma Safety Footwear
MM94251640 |
40 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15979101
|
Emma Safety Footwear
MM94251641 |
41 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15989101
|
Emma Safety Footwear
MM94251642 |
42 |
129.32 €
1 pair |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
Description
- S1P-Safety shoe with sole plate for dry work
- GripForce™ Easy Twist
- Microfiber construction
- ESD: Electrostatic Discharge
- Chrome-free lining
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011, EN 12568:2010 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Amber | |
Microfiber |