Learn More
Fisherbrand™ Analytical Balances
Featuring RS232 connectivity for easy communication, a backlit display and a simple interface for uncomplicated operation, these balances are perfectly designed for your workplace.
Brand: Fisherbrand™
1097.63 EUR valid until 2024-12-31
Use promo code "21915" to get your promotional price.
Additional Details : Weight : 6.21000kg
Description
- Large draftshield with sliding top and side doors
- Standard RS-232 connectivity for easy data transfer
- Stainless steel platform
- Two adjustable feet that allow user to level the balance
- Up-front level indicator - no need to look in back of balance during leveling process
- Smart design and durable construction - small footprint which saves on benchtop space while providing a large weighing surface
- Designed for uncomplicated operation with easy-to-use display and interface
- Calibration lockout security loop in rear of balance
- Weighing modes include weighing, parts counting and percent weighing
- Includes AC adapter
- Certifications: FCC, CE
- Two year warranty
Specifications
Internal | |
RS232 | |
Backlit LCD | |
AC adapter | |
200 mg | |
0.0001 g | |
Analytical Balance | |
Weighing, Parts Counting, Percent Weighing | |
90 mm | |
0.5 A |
GLP with optional printer compliance | |
62 g | |
0.0001 g | |
0.0002 g | |
FAS64 | |
4 sec. | |
2 Years | |
317 x 201 x 303 mm | |
100/240 V ∼200 mA 50/60 Hz 12/18 VA | |
50/60 Hz |