missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Drosophila Vials

Product Code. 10429562
Click to view available options
Diameter (Metric) Outer:
25.12 mm
29.21 mm
Type:
Drosophila Vial, Bulk Packed
Drosophila Vial, Tray Packed
Material:
K-Resin
Polypropylene
Polystyrene
Mouth Style:
Narrow
Wide
Unit Size:
Each
Pack of 500
This item is not returnable. View return policy

Product Code. 10429562

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging.

Straight wall design minimizes the dislodging of food; provides more efficient racking, filling and plugging

Fisherbrand Drosophila vials are available in clear polystyrene, translucent and flexible polypropylene, and virtually unbreakable K-resin. These vials feature a flat bottom, straight wall design for convenient racking, filling and stacking. Available bulk packaged or in a convenient, 10 × 10 tray pack configuration.

Polypropylene Vials

  • Translucent and flexible
  • Autoclavable
Polystyrene Vials
  • Excellent clarity for optimal visibility
  • Nonautoclavable
K-Resin Vials
  • Highly flexible, virtually unbreakable
  • Nonautoclavable

Standard-Packed Glass Shell Vials

  • Type 1, N-51A borosilicate glass
  • Securely packed in cardboard trays with individual vial dividers
Bulk- and Tray-Packed Shell Vials
  • Available in narrow- or wide-mouth styles
  • Constructed from polystyrene, K-Resin™, or polypropylene
  • K-Resin and polypropylene vials are virtually unbreakable, scratch and mar resistant; polystyrene and K-Resin vials have glass-like clarity
  • Polypropylene vials are autoclavable; polystyrene and K-Resin are nonautoclavable

Order Info

Bulk-packed vials are layered 500 per case and oriented with all open ends facing one way. Tray-packed vials are shrink-wrapped in a 10 x 10 in. (25 x 25cm) row configuration with dividers between vials.

Specifications

Autoclavable Not Autoclavable
Color Clear
Diameter (English) Outer 1.15 in.
Diameter (Metric) Outer 29.21 mm
For Use With (Application) Straight wall design minimizes the dislodging of food, provides more efficient racking, filling and plugging
Height (English) 3.74 in.
Height (Metric) 95 mm
Mouth Style Wide
Material Polystyrene
Type Drosophila Vial, Bulk Packed
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.