Learn More
Thermo Scientific™ Armadillo PCR Plate, 96-well, orange, clear wells, barcoded
Combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.
Brand: Thermo Scientific™ BC2396O
110.00 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : LD
Additional Details : Weight : 1.00000kg
Description
Thermo Scientific™ Armadillo™ PCR plates combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.
Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.- Polycarbonate frame for warp-resistant thermal cycling
- Enhanced mechanical stability for robotic handling
- Thin-walled polypropylene wells for optimal heat transfer
- Well shape optimized for maximum sample recovery
- Flat alpha-numeric lettering and raised rim well design for improved heat sealing
- Optically-clear deck allows for easy visibility of wells
- Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
- Maximum well volume 0.2 mL
Specifications
Includes Barcode | |
25 Plate | |
Orange, Clear | |
Real-Time PCR Systems or Thermal Cyclers | |
Polycarbonate, Polypropylene | |
96 | |
Low profile |
Certified RNase/DNase-free | |
Armadillo | |
PCR Microplate | |
Skirted | |
0.2 mL | |
0.1 mL | |
Clear |
For Research Use Only. Not for use in diagnostic procedures.