missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips
Eliminate sample retention with these specially designed pipette tips.
135.00 € - 194.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Format | Rack |
Product Line | ART |
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Tip Style | Price | Quantity & Availability | |||
10530492
|
Thermo Scientific™
2139-05 |
ART 10, Filtered, Sterile, Rack | 10 μL | Low Retention, Micro Point |
144.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
10540492
|
Thermo Scientific™
2140-05 |
ART 10 REACH Low retention, Racked, Sterile | 10 μL | Low Retention, Extended Length, Micro Point |
135.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
10048471
|
Thermo Scientific™
2139F-05 |
ART 10F, Filtered, Sterile, Rack | 10 μL | Low Retention, Micro Point |
151.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
10251772
|
Thermo Scientific™
2149P-05 |
ART 20P, Filtered, Sterile, Rack | 20 μL | Low Retention, Micro Point |
174.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
10314042
|
Thermo Scientific™
2065E-05 |
ART 100E, Filtered, Sterile, Rack | 100 μL | Low Retention, Micro Point |
168.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
10333322
|
Thermo Scientific™
2069-05 |
ART 200, Filtered, Sterile, Rack | 200 μL | Low Retention, Micro Point |
194.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
11535454
|
Thermo Scientific™
2279-05 |
ART 1000, Filtered, Sterile, Rack | 1000 μL | Low Retention, Ergonomic |
188.00 €
Pack of 800 |
In Stock
Log in to see stock. |
|||
Description
Get Thermo Scientific™ ART™ Barrier Low-Retention Pipette Tips, which are specifically designed for eliminating sample retention within the pipette tip.
- Inner surface is extremely hydrophobic, increasing sample reproducibility and sample accuracy
- Crystal clear tips allow you to easily see transparent samples
- Tips seal when exposed to potential contaminants
- Certified RNase, DNase, ATP, and Endotoxin Free
Specifications
Filtered | |
Clear | |
ART |
Sterile | |
Rack |