missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
146.00 € - 189.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Clean Claims | DNase, RNase, DNA, ATP, and Endotoxin Free |
Format | Refill |
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
12964037
|
Thermo Scientific™
2739-05-RI |
300L, Filtered, Sterile, Refill | 300 μL | Orange |
151.00 €
Pack of 960 |
Estimated Shipment: 26-08-2024
Log in to see stock. |
|||
12924037
|
Thermo Scientific™
2749-05-RI |
20L, Filtered, Sterile, Refill | 20 μL | Red |
157.00 €
Pack of 960 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
12944037
|
Thermo Scientific™
2769-05-RI |
200L, Filtered, Sterile, Refill | 200 μL | Green |
146.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
12984037
|
Thermo Scientific™
2779-05-RI |
1000L, Filtered, Sterile, Refill | 1000 μL | Blue |
189.00 €
Pack of 768 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
12914047
|
Thermo Scientific™
2789-05-RI |
1200L, Filtered, Sterile, Refill | 1200 μL | Yellow |
150.00 €
Pack of 768 |
In Stock
Log in to see stock. |
|||
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space – compatible with SoftFit-L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
Filtered | |
Natural | |
Refill | |
Rainin LTS LiteTouch |
Sterile | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
ART SoftFit L |