missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH AS 300 Comfort Clamping Devices
Use these clamping devices with AS 300 Sieve Shakers. Retsch™ AS 300 Comfort Clamping Devices feature an ergonomic design for easy operation.
1315.00 € - 1950.00 €
Specifications
Product Type | Clamping Devices |
---|---|
Diameter (Metric) | 315 mm |
For Use With (Equipment) | Analytical sieve shaker AS 300 |
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
10621033
|
RETSCH
32.662.0009 |
Dry Sieving |
1315.00 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
10437342
|
RETSCH
32.662.0014 |
Wet Sieving |
1950.00 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
Description
- For use with AS 300 Sieve Shakers
Specifications
Clamping Devices | |
315 mm | |
Analytical sieve shaker AS 300 |