Learn More
IKA™ AS 501.2 Separating Funnel Attachment
Use this attachment for shaking out, eluting, extracting, gassing out, dissolving and enriching. IKA™ AS 501.2 Separating Funnel Attachment features infinitely variable adjustment for the clamping rolls. Set-up height can be changed by means of clamping devices.
Brand: IKA™ 0008000300
Code : 50
Additional Details : Weight : 1.00000kg
Description
- Dimensions (D x W x H): 505 x 480 x 190mm
- Capacity: 12 x 50mL or 10 x 100mL or 6 x 250mL
- Weight: 4180g
Specifications
12 x 50 mL, 10 x 100 mL,/6 x 250 mL | |
Shaking out, eluting, extracting, gassing out, dissolving, enriching |