missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 11 Ashless Fast Filtering Quantitative Filter Paper
Used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Wide pores filter paper
- Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
12 to 15 μm | |
Used for coarse and voluminous precipitates such as Iron, Aluminum and Chromium Hydroxide, Si determination in Steel and Pig Iron analysis | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Disc | |
12 to 15 μm | |
10 sec. | |
11 | |
0.18 mm | |
42.5 mm |