missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 12 Ashless Medium-Fast Filtering Quantitative Filter Paper
Used for coarser precipitates such as lead, iron and silver sulphide.
3.20 € - 23.00 €
Specifications
Description | Ash Content: 0.007% |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 8 to 12 μm |
Pore Size | 8 to 12 μm |
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
11790035
|
Fisherbrand™
|
100 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11700045
|
Fisherbrand™
|
115 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11730045
|
Fisherbrand™
|
40 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11720045
|
Fisherbrand™
|
50 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11717983
|
Fisherbrand™
|
55 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11415218
|
Fisherbrand™
|
55 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11727983
|
Fisherbrand™
|
70 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11425218
|
Fisherbrand™
|
70 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734303
|
Fisherbrand™
|
90 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11435218
|
Fisherbrand™
|
90 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744303
|
Fisherbrand™
|
110 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11445218
|
Fisherbrand™
|
110 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11754303
|
Fisherbrand™
|
125 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11455218
|
Fisherbrand™
|
125 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11764303
|
Fisherbrand™
|
150 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11465218
|
Fisherbrand™
|
150 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11475218
|
Fisherbrand™
|
185 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
Cotton Linters | |
8 to 12 μm | |
12 | |
0.17 mm |
Disc | |
8 to 12 μm | |
20 sec. | |
100/Pk. | |
Ashless Quantitative Filter Paper |