missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 13 Ashless Medium Filtering Quantitative Filter Paper
Used for fine precipitates such as magnesium ammonium phosphate and calcium oxalate.
3.80 € - 27.80 €
Specifications
Description | Ash Content: 0.007% |
---|---|
Material | Cotton Linters |
Particle Retention | 5 to 8 μm |
Pore Size | 5 to 8 μm |
Filtration Speed | 50 sec. |
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
11708963
|
Fisherbrand™
|
125 mm | Disc |
15.60 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11718963
|
Fisherbrand™
|
150 mm | Disc |
22.90 €
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11710125
|
Fisherbrand™
|
42.5 mm | Disc |
4.55 €
Pack of 100 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
11767973
|
Fisherbrand™
|
55 mm | Disc |
6.45 €
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
11724183
|
Fisherbrand™
|
70 mm | Disc |
3.80 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11734183
|
Fisherbrand™
|
90 mm | Disc |
4.40 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
11798953
|
Fisherbrand™
|
110 mm | Disc |
13.60 €
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11744183
|
Fisherbrand™
|
110 mm | Disc |
5.85 €
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
11770125
|
Fisherbrand™
|
60 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11757983
|
Fisherbrand™
|
55 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11740125
|
Fisherbrand™
|
140 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784303
|
Fisherbrand™
|
70 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794303
|
Fisherbrand™
|
90 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11758963
|
Fisherbrand™
|
185 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11760125
|
Fisherbrand™
|
100 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Medium pores filter paper Made with 100% cotton linter fibers
- Washed with acid and cleaned with demineralized water to obtain high purity
- Ash content is 0.007%
- Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications
Ash Content: 0.007% | |
5 to 8 μm | |
50 sec. | |
100/Pk. | |
Ashless Quantitative Filter Paper |
Cotton Linters | |
5 to 8 μm | |
13 | |
0.16 mm |