missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 14 Ashless Slowly Filtering Quantitative Filter Paper

Used for fine precipitates such as lead dioxide, calcium fluoride.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.17100kg

 View more versions of this product

Product Code. 11744203

  • 8.45 € / Pack of 100
Estimated Shipment: 23-04-2024
to see stock.
Add to basket

Description

Description

  • Narrow pores filter paper
  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications

Specifications

Ash Content: 0.007%
Cotton Linters
3 to 5 μm
Used in fine precipitates such as lead dioxide, calcium fluoride, nickel sulphide, zinc sulphide, dioxide and molybdate of lead
100/Pk.
Ashless Quantitative Filter Paper
Disc
3 to 5 μm
100 sec.
114
0.15 mm
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers