missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Boxes of 100
Preserve and protect specimens on slides. Karl Hecht™ Assistent™ Square Cover Glasses for Microscopy, Boxes of 100 are manufactured from a super-transparent borosilicate glass, preventing virtually any color distortion.
POA
Specifications
Product Type | Coverslip |
---|---|
Material | Glass |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
Certifications | CE |
Quantity | 100/Pk. |
Description
- 0.13 - 0.16mm thickness
- Excellent flatness
- With CE marking
- Optimum resistance to chemical attack
- Refractive index finely adapted to microscopes
- High spectral transmission
- Excellent internal glass quality with very low levels of inclusions, striae, bubbles, streaks, etc.
- In plastic boxes of 100 pieces, 10 boxes in a cardboard box
Specifications
Coverslip | |
#1 (0.13 to 0.16 mm) | |
100/Pk. |
Glass | |
CE |