missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Borosilicate Glass Automatic Titrating Burette with Storage Bottle
Use these Burettes for laboratory, electroplating industry, water treatment applications Buerkle™ Borosilicate Glass Automatic Titrating Burettes with Storage Bottle feature precise dosing using the press button, exact fine titration with the micro-screw and precise discharge jet.
72.55 € - 108.36 €
Specifications
Material | Borosilicate Glass, Polyethylene, Latex |
---|---|
Type | Automatic Titrating Buret |
Alert:
Attention! Make sure to pay attention to the “List of Chemical Resistance“!
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10503461
|
Buerkle™
9695-1005 |
5 mL |
72.85 €
Each |
In Stock
Log in to see stock. |
|||||
10208230
|
Buerkle™
9695-1010 |
10 mL |
80.00 €
Each |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
10701961
|
Buerkle™
9695-1015 |
15 mL |
72.85 €
Each |
In Stock
Log in to see stock. |
|||||
10686331
|
Buerkle™
9695-1025 |
25 mL |
72.55 €
Each |
In Stock
Log in to see stock. |
|||||
10513461
|
Buerkle™
9695-1050 |
50 mL |
108.36 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Graduation according to Category B (Tolerances according to DIN EN ISO 385)
- Adjusted for Ex
- Burette made of borosilicate glass 3.3
- Resistant to chemicals
- Blue ring graduations
- Left or right hand operation possible
- Sturdy stand
- Precise discharge jet, allowing very fine drops
- Parts in contact with the medium: PE, PP, natural rubber, borosilicate glass
Specifications
Borosilicate Glass, Polyethylene, Latex | |
Automatic Titrating Buret |