missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1.5 mL Conical Screw Cap Tubes
With chemical-resistant O-ring
Marke: Axygen™ SCT-150-C-S
Code : 66
Weitere Details : Weight : 7.71000kg
Beschreibung
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping.
- Available as presterilized and nonsterile
- Nonsterile cap tubes have unattached, non-looped caps with O-rings
- Presterilized cap tubes have non-looped caps attached with O-rings
- Threaded O-ring design ensures uniform closure allowing centrifugation up to 20,000 x g
- Maxymum Recovery™ screw cap tubes available as special order
- Caps available in range of colors for easy sample identification
Spezifikation
20,000 x g | |
RNase, DNase, pyrogen-free | |
Polypropylene | |
Clear | |
Non-looped | |
500/Pk. | |
No | |
Conical |
Screw Cap | |
Clear | |
1.5 mL | |
Polypropylene | |
O-ring | |
Sterile | |
Screw Cap |