missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 10 μL Microvolume Filter Tips
Axygen Universal Tips designed to fit a wide variety of single and multi-channel pipettes, compatible with most popular brands of pipettes. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
88.55 € - 832.81 €
Specifications
Volume (Metric) | 0.5 to 10 μL |
---|---|
Color | Clear |
Certifications/Compliance | USP 3127 |
Clean Claims | DNase, Rnase Free |
For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
Product Code | Brand | For Use With (Equipment) | Tip Style | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Tip Style | Format | Price | Quantity & Availability | |||
12633706
|
Axygen™
TF-300-L-R-S |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 | Universal, Maxymum Recovery | Rack |
121.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
12106890
|
Axygen™
TF-300 |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 | Universal, Microvolume | Bulk |
106.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11346074
|
Axygen™
TF-300-R-S |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 | Universal, Microvolume | Rack |
149.00 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
12756749
|
Axygen™
TF-400-L-R-S |
Eppendorf™ pipettes | Maxymum Recovery, Universal | Rack |
580.00 €
Pack of 4800 |
Estimated Shipment: 19-04-2024
Log in to see stock. |
|||
12116890
|
Axygen™
TF-400 |
Eppendorf™ Research™ pipettes, 0.5 to 10μL | Microvolume | Bulk |
88.55 €
Pack of 1000 |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
12796739
|
Axygen™
TF-300-L-R-S |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 | Universal, Maxymum Recovery | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12531358
|
Axygen™
TF-400 |
Eppendorf™ Research™ pipettes, 0.5 to 10μL | Microvolume | Bulk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12706749
|
Axygen™
TF-300-R-S |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 | Universal, Microvolume | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12511358
|
Axygen™
TF-300 |
Gilson™ Pipetman™ P10, Gilson™ Pipetman™ P2 | Universal, Microvolume | Bulk |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12766749
|
Axygen™
TF-400-R-S |
Eppendorf™ Research™ pipettes, 0.5 to 10μL | Microvolume | Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Order Info
Non-Filtered bulk: 1000 tips/pack, 240 packs/case, Filtered bulk: 1000 tips/pack, 10 packs/case
Racked: 96 tips/rack, 10 racks/pack, 5 packs/case
Stack Racks: 96 tips/rack, 5 racks/stack,10 stacks/case
Specifications
0.5 to 10 μL | |
USP 3127 | |
Allows recovery of costly samples with improved precision and accuracy |
Clear | |
DNase, Rnase Free | |
Polypropylene |