missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 384 Tips/Rack
Comprehensive line of tips for Agilent/Velocity11 automation systems
4657.28 € - 6940.00 €
Specifications
Color | Clear |
---|---|
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
For Use With (Application) | Maxymum Recovery™ technology for ultra-low retention |
Format | Rack |
Product Code | Brand | For Use With (Equipment) | Tip Style | Sterility | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Tip Style | Sterility | Volume (Metric) | Price | Quantity & Availability | ||
15541453
|
Axygen™
VT-384-5-L-R |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 5 μL |
4965.00 €
Pack of 19200 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
15551453
|
Axygen™
VT-384-5-L-R-S |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 5 μL |
5430.00 €
Pack of 19200 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
15581453
|
Axygen™
VTF-384-50-L-R-S |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 50 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15531453
|
Axygen™
VT-384-31-L-R-S |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 31 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15264646
|
Axygen™
VT-384-31-L-R |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 31 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15571453
|
Axygen™
VTF-384-15-L-R-S |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 15 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15521453
|
Axygen™
VT-384-10-L-R-S |
Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15262345
|
Axygen™
VT-384-10-L-R |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 10 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15272345
|
Axygen™
VT-384-70-L-R |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 70 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15561453
|
Axygen™
VT-384-70-L-R-S |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 70 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
Specifications
Clear | |
DNase, RNase, and Pyrogen free | |
Rack |
Autoclavable | |
Maxymum Recovery™ technology for ultra-low retention | |
Automation, Round |