missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for STARLine, Clear, CO-RE Style Liquid Level Sensing Tip, Sterile
For complete compatibility and a consistent fit.
985.00 € - 1035.00 €
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Sterile |
Color | Black |
Clean Claims | DNase, RNase Free |
Format | Refill |
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15753997
|
Axygen™
HT-10-CBK-STK-S |
10 μL | Hamilton MICROLAB STAR, Hamilton MICROLAB STARlet, Hamilton MICROLAB STARplus, Hamilton MICROLAB Nimbus |
1035.00 €
Pack of 11520 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15763997
|
Axygen™
HT-50-CBK-STK-S |
50 μL | Hamilton MICROLAB STAR, Hamilton MICROLAB STARlet, Hamilton MICROLAB STARplus |
985.00 €
Pack of 11520 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
Axygen brand automation tips are engineered to be compatible with original equipment manufacturers' tips, ensuring complete compatibility and a consistent fit. One of the widest product offerings combined with our engineering expertise stringent QA/QC enables you to get optimum performance no matter which automated liquid handler you are working with.- Compatible with Hamilton™ Microlab™ STAR, STARlet, STARplus and Nimbus™
- Conductive black polypropylene
- Certified DNase-/RNase-free, nonpyrogenic
- With or without aerosol-resistant filters
- Nonsterile or sterile
Specifications
Non-Filtered | |
Black | |
Refill | |
Polypropylene |
Sterile | |
DNase, RNase Free | |
Round |