missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ AxyMats™ Pierceable Sealing Mats for 24 Well Deep Well Plates
Minimize evaporation in wide range of temperatures in PCR and storage applications.
438.00 € - 494.00 €
Specifications
Material | Silicone |
---|---|
Autoclavable | Autoclavable |
No. of Wells | 24 |
Product Type | Sealing Mat |
Plate Compatibility | 24-well Deep Well Plate with Square Wells |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
15368291
|
Axygen™
AM-24-SQ |
Non-sterile |
438.00 €
Pack of 50 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
15551383
|
Axygen™
AM-24-SQ-S |
Sterile |
494.00 €
Pack of 50 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.
Specifications
Silicone | |
24 | |
24-well Deep Well Plate with Square Wells |
Autoclavable | |
Sealing Mat |