missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ AxyMats™ Sealing Mats for 384 Well Deep Well Plates
Minimize evaporation in wide range of temperatures in PCR and storage applications
322.00 €
Specifications
Material | Silicone |
---|---|
Sterility | Non-sterile |
Autoclavable | Autoclavable |
No. of Wells | 384 |
No. per Case | 50/Cs. |
Product Code | Brand | Well Shape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Well Shape | Price | Quantity & Availability | |||||
12527897
|
Axygen™
AM-384-DW-SQ |
Square |
322.00 €
Pack of 50 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
12683696
|
Axygen™
AM-384-PCR-RD |
Round |
322.00 €
Pack of 50 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.
Specifications
Silicone | |
Autoclavable | |
50/Cs. | |
Sealing Mat |
Non-sterile | |
384 | |
10/Pk. |