missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Impermamat AxyMat™ Sealing Mats for 2mL 96 Well Plates with Square Wells
Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications
490.00 € - 520.00 €
Specifications
Color | Natural |
---|---|
Material | Silicone |
Autoclavable | Autoclavable |
No. of Wells | 96 |
Temperature Range (English) | -176°F to 250°F |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
12597887
|
Axygen™
AM-2ML-SQ-IMP |
Non-sterile |
490.00 €
Pack of 50 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
12507897
|
Axygen™
AM-2ML-SQ-IMP-S |
Sterile |
520.00 €
Pack of 50 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
Axygen™ Impermamat sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.Specifications
Natural | |
Autoclavable | |
-176°F to 250°F | |
-80°C to +121°C | |
96-well Microplate, 2 mL |
Silicone | |
96 | |
Impermamat Sealing Mat | |
Square |