missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Conical
Conical tubes
Brand: Axygen™ ST-150
Code : 66
Additional Details : Weight : 5.90000kg
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
- Tube volumes from 0.5 to 2.0mL
- Choose clear or amber
Specifications
20,000 x g | |
1.5 mL | |
Polypropylene | |
Non-sterile | |
Not Included |
RNase, DNase, pyrogen-free | |
Clear | |
500 Tubes/Pk., 8 Packs/Cs. | |
No | |
Conical |